missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Slide Mailer
Holds two, 3 x 1 in. microscope slides.
Brand: Epredia™ 2500
Code : 50
Additional Details : Weight : 15.87590kg
Description
- Cardboard construction
- Mailer holds two 3 × 1″ (76 × 25mm) microscope slides
- 3.125 × 4″ (79 × 102mm) configuration conforms to U.S. Postal regulations
- Cut-out windows allow viewing of patient identification
- 24 per box, 30 boxes per case
Specifications
Slide Mailer | |
Slide Mailer | |
3.125 in. | |
Cardboard | |
102 mm |
2 | |
3.125 in. x 4 in. | |
79 mm | |
4 in. |