missing translation for 'onlineSavingsMsg'
Learn More

Manutan Single wall box, 280mm x 215mm x 205mm

Brand:  Manutan A329284

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12838278

  • £22.69 / Pack of 25
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

The cost-effective solution for packing less fragile items, economical and ideal for every day use. Strong, single wall boxes with brown kraft finish. Supplied flat for ease of storage.
  • Internal dimensions (L x H): 280mm x 205mm
  • Load capacity: 10kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers