missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Saponin, pract., from Quillaja Saponaria Molina
76.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
65.33 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "22914" to get your promotional price.
65.33 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
100 g
500 g
2.5 kg
Packaging:
Glass Bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Absorbance | (c=20, water) (1 cm cell), (c=20, water) (1 cm cell) at 0nm, 2 max. at 520nm |
Color | Red to Tan |
pH | 3.8 to 4.6 (20% soln.) |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Quantity | 100 g |
Merck Index | 14, 8365 |
Solubility Information | Solubility in water: soluble. Other solubilities: freely soluble in diluted alcohol. 20% Solubility in water |
Physical Form | Powder |
Chemical Name or Material | Saponin, pract. |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'