Learn More
Buchi™ Rotavapor™ R-100 Evaporator
Includes accessories for out of the box usage. Buchi™ Rotavapor™ R-100 Evaporator offers easy operation by integrating interface, vacuum pump and recirculating chiller.
Brand: Buchi™ 11100V111
4088.10 GBP valid until 2024-03-30
Use promo code "21741" to get your promotional price.
Code : NEW
Additional Details : Weight : 19.00000kg
Description
- Manually adjustable rotation speed of 20 to 280 rpm
- Action jack lift for manual lifting of the evaporating flask
- Includes
- Condenser
- 1L receiving and evaporating flasks
- Vapor duct
Specifications
502 mm with condenser and heating bath, 502 mm without | |
18 to 19 kg | |
617 mm with heating bath and condenser, 480 mm without | |
30 w | |
Vertical | |
0 to 35° | |
Rotary Evaporator |
898 mm with heating bath and condenser, 626 mm without | |
220/240 V or 100/120 V | |
Condenser, 1L receiving and evaporating flasks, and vapor duct | |
24 V 30 w (connected to heating bath) | |
50 to 4000 mL | |
CE |