missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Refillable Hydrocarbon Traps
Ideal for use with purge and trap systems to stop carrier gas interferences
£129.60 - £302.40
Specifications
For Use With (Application) | Purge and trap systems, to stop carrier gas interferences |
---|
Product Code | Brand | Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Includes | Price | Quantity & Availability | ||||
12992559
|
Restek™
20626 |
Carbon Refill for Hydrocarbon Trap | Two recharges |
£129.60
Each |
Estimated Shipment: 22-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13111412
|
Restek™
22012 |
Hydrocarbon Trap; with 0.125 in. Brass Fittings | 0.12 in. Fitting |
£290.40
Each |
Estimated Shipment: 04-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13121412
|
Restek™
22013 |
Hydrocarbon Trap; with 0.25 in. Brass Fittings | 0.12 in. Fitting |
£302.40
Each |
Estimated Shipment: 22-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Remove trace organic impurities from carrier gas to 0.1ppm where input does not exceed 100ppm
- A 20μm frit prevents system contamination from purifier particles
- Rechargeable and refillable
- 1 pt. Carbon Refill with two recharges sold separately
- Choice of 1/8 or 1/4 in. fittings
Order Info
Dimensions: 9 1/4L x 2 1/4 in. dia. (23.5 x 5.1cm).
Specifications
Purge and trap systems, to stop carrier gas interferences |