Learn More
asecos™ Recirculating Air Filter System
asecos recirculating air filter system with exhaust air monitoring and with potential-free alarm contact for installation on tall cabinet
Brand: asecos™ 25099
Code : 04
Additional Details : Weight : 17.82000kg
Alert:
For indoor use only
Description
Recirculating air filter system – avoid complex wall breakthroughs and expensive exhaust air ducts
Safe capturing of escaping vapours and gases at the point where they are released or produced
- High flexibility in choosing the installation location
- Active personal protection through safe capture of harmful vapours with retention in the filter system
- Very low noise, only approx. 39 dB (A)
- ATEX compliant: C` II 3/-G Ex ic nA IIB T4 Gc
- Housing made of sheet-steel powder-coated
- With multistage filter system and power cord
- Incl. monitoring electronics for exhaust air and filter monitoring
- Optical and acoustic alarm including potential-free alarm contact
The plug-in recirculating air filter system, type UFA.20.30 is capable of retaining solvent vapours (hydrocarbons) permanently up to a filter saturation of more than 99.999%, under normal operating conditions as well as for a simulated accident in the safety storage cabinet.
Recirculating air filter system in accordance with
- RL 2006/95/EC (low-voltage directive)
- marking C` II 3/-G Ex ic nA IIB T4 Gc
- EMC Directive RL 2004/108/EC and RL 2014/34/EU (ATEX Directive)
Specifications
Recirculating air filter system | |
Safe capturing of escaping vapours at the point where they are released or produced | |
Steel | |
555 x 305 x 210 mm | |
555 mm | |
UFA.20.30* | |
CE compliant: C ` II 3/-G Ex ic nA IIB T4 Gc |
Recirculating Air Filter System | |
Powder-coated plain | |
305 mm | |
17 kg | |
210 mm | |
For tall cabinets |