missing translation for 'onlineSavingsMsg'
Learn More

Merck™ PVDF Durapore™ Media Hydrophilic Membrane Filter

£277.00 - £565.00

Specifications

Airflow Rate 2L/min./cm2
Bubble Point ≥3.45bar
Color White
Filter Code GVWP
Filter Surface Plain
View More Specs

Products 2
Product Code Brand Diameter (Metric) Outside Price Quantity & Availability  
Product Code Brand Diameter (Metric) Outside Price Quantity & Availability  
10479830 View Documents MilliporeSigma™
GVWP10050
100mm £277.00
Pack of 50 View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Please to purchase this item. Need a web account? Register with us today!
10606171 View Documents Merck™
GVWP00010
£565.00
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Please to purchase this item. Need a web account? Register with us today!
Specifications

Specifications

2L/min./cm2
White
Plain
85°C
Provide high flow rates & throughput, low extractables & broad chemical compatibility and bind far less protein than nylon, nitrocellulose or PTFE membranes
0.22μm
≥3.45bar
GVWP
Screen filter
125μm
PVDF
Screen filter