missing translation for 'onlineSavingsMsg'
Learn More

Merck Millipore PVDF Durapore Media Hydrophilic Membrane Filter

£230.66 - £587.04

Specifications

Airflow Rate 4L/min./cm2
Color White
Filter Code HVLP
Filter Surface Plain
Temperature Range (Metric) 85°C
View More Specs

Products 2
Product Code Brand Item Description Price Quantity & Availability  
Product Code Brand Item Description Price Quantity & Availability  
11700443
View Documents
Merck Millipore
HVLP08050
80 mm dia. £230.66
Pack of 50 View alternative products
Save Up to 
»
Estimated Shipment
03-11-2020
Add to basket
 
10194313
View Documents
Merck Millipore
HVLP00010
30.4 x 304 cm £587.04
Each View alternative products
Save Up to 
»
Estimated Shipment
03-11-2020
Add to basket
 
Specifications

Specifications

4L/min./cm2
HVLP
85°C
PVDF
Screen filter
White
Plain
125μm
0.45μm