Learn More
Thermo Scientific™ Phusion Site-Directed Mutagenesis Kit
Generate mutations with this fast and reliable system.
Brand: Thermo Scientific™ F541
Code : 87
Additional Details : Weight : 1.71460kg
Description
Phusion Site-Directed Mutagenesis Kit is a versatile and efficient tool for introducing point mutations, insertions, or deletions in any type of plasmid DNA. With this kit, the entire plasmid is amplified using phosphorylated primers that introduce the desired changes. The amplified, linear PCR product, containing the desired mutation, is circularized in a 5-minute ligation reaction with T4 DNA Ligase. The resulting plasmid can be then transformed into any competent E. coli cells.
Highlights
- Robust and reliable exponential amplification method
- No requirements, such as special vectors, restriction sites, or methylation status for the target plasmid
- No need to destroy the starting template in a separate step
- Phusion Hot Start II High Fidelity DNA Polymerase minimizes unwanted secondary mutations
- Amplification of large plasmids up to 10 kb
- Hot start modification of the polymerase prevents amplification of non-specific products and unwanted degradation of primers prior to first cycle of PCR
- T4 DNA Ligase included in the kit; no purification steps before or after ligation
- Compatible with all strains of competent E. coli cells
Specifications
Solution | |
High | |
Fast | |
Phusion | |
52X | |
20 Reactions |
Kit | |
Phusion Hot Start II High Fidelity DNA Polymerase | |
Single-Site Mutagenesis | |
Site-Directed Mutagenesis Kit | |
Yes | |
DNA |
For Research Use Only. Not for use in diagnostic procedures.