missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCR Tubes and Plates

Efficiently perform applications with these PCR tubes and plates, molded from 100% virgin polypropylene.

Brand:  Thermo Scientific™ 3412A

Code : 03

Additional Details : Weight : 0.19600kg

 View more versions of this product

Product Code. 10781812

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Tubes feature thin walls for optimal heat transfer
  • Caps seal securely to minimize evaporation.
  • Elevated well rims to ensure uniform sealing.
  • Thermo Scientific™ PurePak™ packaging reduces contamination
  • Certified RNase-, DNase-, DNA, and Pyrogen-free
  • Clear, nonsterile
Specifications

Specifications

Tubes
Assorted
PCR Tube; 0.2mL; Assorted; with caps
Thermal Cyclers
Flat
PCR thin wall tubes with frosted flat caps
0.2mL
Individual
Videos
Documents