missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Set of Four Heratrays (1/4 width)

Material: Stainless Steel; For Use With: Heracell 240i

Brand:  Thermo Scientific™ 50065807

Code : A0

Additional Details : Weight : 0.45000kg

Product Code. 10472974

  • £294.29 / Pack of 4
In Stock
to see stock.
Add to basket

Description

Description

Material: Stainless Steel; For Use With: Heracell 240i

Specifications

Specifications

Heracell 240i
Stainless Steel
0.25 in.
LED
Tray
0.63 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions