missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Scrapers

Conduct a variety of applications with sterile, nonpyrogenic Thermo Scientific™ Nunc™ Cell Scrapers, which feature an adjustable blade.

Brand:  Thermo Scientific™ 179707

Additional Details : Weight : 3.96000kg

 View more versions of this product

Product Code. 10120631

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Featuring an adjustable blade, the sterile, nonpyrogenic Thermo Scientific™ Nunc™ Cell Scraper allows for convenient mechanical harvesting of the adherent cells from culture vessels. Comes in 2 lengths to accommodate wide range of culture wares.

Features:
  • Flexible polystyrene handles
  • Presterilized and individually wrapped
  • Blade Length: 0.66″ (1.7cm)

Ordering Information:

  • 179707: for use with 75 to 175cm2 flasks
  • 179693: for use with 25 to 80cm2 flasks

 

Specifications

Specifications

0.6299 in.
0.6889 in.
75 to 175 cm&Sup2; Flask
32 cm
250/Cs.
Sterile
17.5 mm
17.5 mm
12.5 in.
1/Pk.
Cell Scraper
Polystyrene (Handle)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.