missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Utility Boxes

Attractive, easy-to-clean, general purpose laboratory storage boxes are available in four different sizes and shapes for multi-purpose lab storage.

Brand:  Thermo Scientific™ 5700-2000

Code : 55

Additional Details : Weight : 3.29000kg

 View more versions of this product

Product Code. 12871384

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Manufactured from clear styrene-acrylonitrile with tight-fitting, molded, white, LDPE lids that include inserts to store and keep items dry and secure
  • Attractive and easy to clean
  • Stackable for high-density storage
  • Cat. No. 5700-0500 is ideal for electrophoresis gels
  • Not leakproof
Specifications

Specifications

2000 mL
LDPE
7.5 x 6 x 4 in. (19 x 16 x 10 cm)
Insert
Storage Box
Clear
19 cm
Rectangular
White
Sample Box SAN 2000mL
Storage
Stackable
1/Pk.; 8/Cs.
10 cm
SAN
16 cm
Videos
Documents

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.