missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Utility Boxes

Attractive, easy-to-clean, general purpose laboratory storage boxes are available in four different sizes and shapes for multi-purpose lab storage.

Brand:  Thermo Scientific™ 5700-0325

Code : A0

Additional Details : Weight : 0.36660kg

 View more versions of this product

Product Code. 10084320

  • £37.04 / Pack of 4


In stock, ready to ship: 5
Add to basket

Description

Description

  • Manufactured from clear styrene-acrylonitrile with tight-fitting, molded, white, LDPE lids that include inserts to store and keep items dry and secure
  • Attractive and easy to clean
  • Stackable for high-density storage
  • Cat. No. 5700-0500 is ideal for electrophoresis gels
  • Not leakproof
Specifications

Specifications

325 mL
LDPE
5 x 3 x 2.3 in. (13 x 7 x 6 cm)
Insert
Storage Box
Clear
13 cm
Rectangular
White
Sample Box SAN 325mL
Storage
Stackable
4/Pk.; 24/Cs.
6 cm
SAN
7 cm
Videos
Documents

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.