missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottle Adapter
Click to view available options
Description:
Adapter for Spherical-Bottom Centrifuge Bottle
Description
Use the Thermo Scientific™ Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottle Adapter, specifically designed to mate with the Nalgene Spherical-Bottom Polycarbonate Centrifuge Bottle (3123-0250) for use in standard centrifuge rotors. It is molded of rigid and robust white polycarbonate for assured durability.
For use with Nalgene 3123-0250 Round bottom polycarbonate centrifuge bottles.
Adapts the Nalgene round bottom bottle to fit in standard centrifuge rotors.
Specifications
Closure Material | Polycarbonate |
For Use With (Equipment) | Standard Centrifuge Rotors |
Height (English) | 5.41 in. |
Height (Metric) | 137.5 mm |
Product Type | Centrifuge Adapter |
Color | White |
Description | Adapter for Spherical-Bottom Centrifuge Bottle |
Material | Polycarbonate |
No. per Case | 4 |
No. per Pack | 4 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'