missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Round Polycarbonate Clearboy™ with Closure

Conduct large-volume media and culture preparation with these polycarbonate Nalgene Clearboys, particularly when visual inspection is required.

£141.00 - £530.00

Specifications

Description Round Transparent Clearboy
Autoclavable Yes
Closure Size 83 B
Material Polycarbonate
No. per Case 4
View More Specs

Products 4
Product Code Brand Capacity (Metric) Closure Size Price Quantity & Availability  
Product Code Brand Capacity (Metric) Closure Size Price Quantity & Availability  
11315474 View Documents Thermo Scientific™
2251-0050
20 L 83 B £515.00
Pack of 4 View alternative products
Save Up to 
»
Estimated Shipment
08-01-2020
Please to purchase this item. Need a web account? Register with us today!
12851284 View Documents Thermo Scientific™
2251-0020
10 L 83 B £530.00
Pack of 4 View alternative products
Save Up to 
»
Estimated Shipment
08-01-2020
Please to purchase this item. Need a web account? Register with us today!
10077860 View accessory products View Documents Thermo Scientific™
2251-0050
20 L 83 B £196.00
Each View alternative products
Save Up to 
»
In Stock 30
Please to purchase this item. Need a web account? Register with us today!
10149790 View accessory products View Documents Thermo Scientific™
2251-0020
10 L 83 B £141.00
Each View alternative products
Save Up to 
»
In Stock 12
Add to basket
 
Description

Description

Features:
  • Available in 10 and 20L sizes for a variety of biopharmaceutical applications
  • Graduated in liters and gallons
  • Molded of transparent, durable polycarbonate
  • Customization options available for fluid transfer applications
  • Autoclavable/Graduated/Leakproof†

Includes:

  • Polypropylene closure and TPE gasket

Ordering Information:

Additional closure options include Nalgene Quick Filling/Venting Closures (Cat. No. 2158), Nalgene Filling/Venting Closures(Cat. No. 2162) Nalgene Top Works™ Fluid Transfer Systems (Cat. No. 2135) and Nalgene Validation Bottles (Cat. No. DS2127). Additional accessories include Nalgene Barbed Bulk Head Fittings (Cat. No. 6149).

Warranty: 90 days

Note:

Completely disengage closure threads and disassemble spigot before autoclaving.

 

The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. B) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications

Specifications

Round Transparent Clearboy
83 B
4
Yes
Polycarbonate
1

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.