missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Rectangular HDPE Carboys without Spigots

Easily fill, transfer and clean using the wide mouth opening of these HDPE rectangular carboys. They feature a sturdy, space-saving design.

£53.45 - £78.25

Specifications

Closure Size 100-415 mm
No. per Pack 1
View More Specs

Products 2
Product Code Brand Capacity (Metric) Closure Size Price Quantity & Availability  
Product Code Brand Capacity (Metric) Closure Size Price Quantity & Availability  
10706801 View accessory products View Documents Thermo Scientific™
2211-0020
9 L 100-415 mm £53.45
Each
Qty Price Break Available View alternative products
Save Up to 
»
In Stock 59
Add to basket
 
10180341 View accessory products View Documents Thermo Scientific™
2211-0050
20 L 100-415 mm £78.25
Each
Qty Price Break Available View alternative products
Save Up to 
»
In Stock 85
Add to basket
 
Description

Description

Features:
  • Graduated to contain in 1 gal. and 5L increments for ease of us
  • Convenient for dry materials such as solids and powders
  • Leakproof†

Includes:

  • Polypropylene 100mm screw closures
Warranty: 90 days
Specifications

Specifications

100-415 mm
1

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.