Learn More
Thermo Scientific™ Nalgene™ Polypropylene Sanitary Carboys with 3″ Sanitary Neck Design
Perform aseptic fluid transfer or sampling in biopharmaceutical applications. This carboy's sanitary design offers fewer surfaces for contamination.
£262.00 - £384.00
Specifications
Description | Carboys with 3 in. Sanitary Neck Design |
---|---|
Closure Size | 3 in. |
Includes | Handles |
No. per Case | 1 |
No. per Pack | 1 |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
10411222 |
Thermo Scientific™
2630-0010 |
10 L | 3 in. |
£262.00 Each |
Estimated Shipment 03-01-2020 | Please sign in to purchase this item. Need a web account? Register with us today! | 10245831 |
Thermo Scientific™
2630-0020 |
20 L | 3 in. |
£278.00 Each |
Estimated Shipment 03-01-2020 | Please sign in to purchase this item. Need a web account? Register with us today! | 10173921 |
Thermo Scientific™
2630-0050 |
50 L | 3 in. |
£384.00 Each |
Estimated Shipment 03-01-2020 | Please sign in to purchase this item. Need a web account? Register with us today! |
Description
- Versatile with 3 in. sanitary tri-clover flange
- Sanitary design offering fewer surfaces for contamination
- Autoclavable/Leakproof†
Specifications
Carboys with 3 in. Sanitary Neck Design | |
Handles | |
1 |
3 in. | |
1 |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.