missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene, Carboy with 3 in. Sanitary Neck

Catalog Number 10173921
Click to view available options
Capacity (Metric):
10 L
20 L
50 L
This item is not returnable. View return policy
This item is not returnable. View return policy

For Use With: Perform aseptic fluid transfer or sampling in biopharmaceutical applications; Autoclavable; Color: White

Perform aseptic fluid transfer or sampling in biopharmaceutical applications with Thermo Scientific™ Nalgene™ Polypropylene Sanitary Carboys with 3″ Sanitary Neck Design. The carboy's welded sanitary neck is easy to clean with no screw threads.

  • Versatile with 3″ sanitary tri-clover flange
  • Sanitary design offering fewer surfaces for contamination
  • Autoclavable/Leakproof†
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
TRUSTED_SUSTAINABILITY
Capacity (English) 13 gal.
Product Type Carboy with Sanitary Neck
Closure Size 3 in.
Description Carboys with 3 in. Sanitary Neck Design
Diameter (Metric) Outer 379 mm
Capacity (Metric) 50 L
Material Polypropylene
For Use With (Application) Perform aseptic fluid transfer or sampling in biopharmaceutical applications
Height (Metric) With Closure 545 mm
Includes Handles
No. per Case 1
No. per Pack 1
Autoclavable Autoclavable
Color White
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'