missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack

Catalog Number 10292283
Click to view available options
Capacity (Metric):
125 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Safely store, ship and pack light-sensitive liquids with these translucent amber narrow-mouth bottles, featuring robust construction and amber PP closures.

Safely store, ship and package light-sensitive liquids with these translucent, amber, high-density polyethylene, narrow-mouth bottles. Thermo Scientific™ Nalgene™ Narrow-Mouth Translucent Amber HDPE Packaging Bottles with Closure have a robust construction for packaging use and feature amber polypropylene closures.

Features:
  • Excellent impact and chemical resistance
  • Include opaque amber polypropylene closures
  • Translucent amber bottles provide light protection with the ability to see liquid level

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

TRUSTED_SUSTAINABILITY
Capacity 16 oz., 500 mL
Closure Material Polypropylene
Closure Size 28-415 mm
Closure Type Screw (Bulk Packed, Unassembled)
Diameter (Metric) 73 mm
Height (English) 6.73 in.
Height (Metric) 170 mm
Through the Closure Dispensing No
Width (English) 2.87 in.
Product Type Narrow Mouth Bottle
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent Amber
Description Narrow-Mouth Packaging Bottles
Diameter (Metric) Inner Neck 21 mm
Material HDPE
No. per Case 125
No. per Pack 125
Closure Color Opaque Amber
Neck Finish 28 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Show More Show Less

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'