missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Carboys with Tubulation and Closure

Perform applications with confidence thanks to the strength, long life and leak resistance of these one-piece molded LPDE carboys with tubulation.

£46.17 - £206.96

Specifications

Description Carboy w/Tubulation LDPE 10L
Diameter (Metric) Inner Neck 64 mm
Closure Size 83 B
Graduations Molded-in graduations in 1 gal. and 5 L increments
Includes Molded-in handles
View More Specs

Products 3
Product Code Brand Capacity (Metric) Closure Size Price Quantity & Availability  
Product Code Brand Capacity (Metric) Closure Size Price Quantity & Availability  
10604022 View Documents Thermo Scientific™
2302-0050
20 L 83 B This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
10090661 View Documents Thermo Scientific™
2302-0020
10 L 83 B This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
15281799 View Documents Thermo Scientific™
2302-0050
20 L 83 B This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
Description

Description

Features:
  • Molded in graduations in 1 gal. and 5L increments
  • Carboy and tubulation molded in one piece
  • Low outlet provides for more complete drainage
  • Graduated/Leakproof†

Includes:

Polypropylene screw cap

Note:

Hose clamp should be used when attaching tubing to ensure a tight fit and avoid leaking. Containers can be used for long-term storage, but direct UV exposure should be avoided.

Warranty: 90 days. For warranty terms, please contact technicalsupport@thermofisher.com

Specifications

Specifications

Carboy w/Tubulation LDPE 10L
83 B
Molded-in handles
1
64 mm
Molded-in graduations in 1 gal. and 5 L increments
LDPE

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.