Learn More
Thermo Scientific™ Nalgene™ Autoclavable Carboys
Choose Thermo Scientific™ Nalgene™ Autoclavable Carboys for large batches of culture media, vaccine product production, bulk media and chemical storage.
£77.65 - £495.00
Specifications
Autoclavable | Yes |
---|---|
Closure Size | 83 B |
Includes | Handles |
Material | Polypropylene |
No. per Pack | 1 |
Product Code | Brand | Description | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||
10413491 View accessory products |
Thermo Scientific™
2250-0020 |
Polypropylene Carboy w/Handles | 10 L | 83 B |
£77.65 Each |
|
|||
10507701 |
Thermo Scientific™
2250-0050 |
Polypropylene Carboy w/Handles | 20 L | 83 B |
£131.00 Each |
|
|||
10343231 View accessory products |
Thermo Scientific™
2250-0130 |
Polypropylene Carboy w/Handles | 50 L | 83 B |
£241.00 Each |
|
11395464 |
Thermo Scientific™
2250-0020 |
Polypropylene Carboy w/Handles | 10 L | 83 B |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance |
Description
Key Features:- Convenient shoulder handles allow easy carrying and pouring, even with gloved hands
- Available in 10, 20, and 50L sizes for a variety of biopharmaceutical applications
- Graduated to contain in 1 gal. and 5L increments for ease of use
- Nalgene Top Works Fluid Transfer Systems (Cat. No. 2135) permits convenient liquid aseptic transfer
- Autoclavable/Graduated/Leakproof†
Ordering Information:
- Additional closure options are Nalgene Quick Filling/Venting Closures (Cat. No. 2158) or Nalgene Filling/Venting Closures (Cat. No. 2162)
- Additional accessories include Nalgene Barbed Bulk Head Fittings (Cat. No. 6149)
- Custom Tubing Sets are available-please refer to Thermo Scientific Custom Tubing Set Configurator at www.thermoscientific.com/tubingconfigurator.com
- 8210 Series is manufactured in our state-of-the-art Suzhou, China facility and is available for purchase in Asia Pacific region. All other products manufactured in Rochester, NY.
Specifications
Yes | |
Handles | |
1 |
83 B | |
Polypropylene |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.