Learn More
Welch-Ilmvac™ Dry, Oil-Free, One-Stage Direct-Drive Diaphragm Pumps, Ultimate Pressure <75 Mbar
Welch-Ilmvac™ Dry, Oil-Free Diaphragm Pumps are available in a standard-duty format (with an exhaust silencer) and a chemical-duty format (with a gas ballast valve). Featuring a one-stage direct drive, these pumps can deliver an ultimate pressure of <75 Mbar at noise levels of <44-45 dB.
Brand: Welch-Ilmvac™ 412721
Code : A0
Additional Details : Weight : 11.20000kg
Description
- Product Type: Diaphragm Pump
- Oil-Free: Yes
- Number of Stages: One
- Drive Type: Direct Drive
- Ultimate Pressure: Less than 75 Mbar
- Power Supply: 230V, 50/60Hz
Specifications
Direct Drive | |
63/70 L/min. | |
265 mm | |
<44 dB | |
11.2 kg | |
63/70 L/min. | |
170 mm | |
Vacuum System | |
2 | |
Chemical Duty | |
<75 Mbar |
Gas Ballast Valve | |
230 V | |
MPC 601 E | |
180 w | |
Oil-Free Diaphragm Pump | |
50/60 Hz | |
230 mm | |
63/70 L/min. | |
Oil-Free | |
1 | |
230 V |