missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Microscope Slides, Ground 90°

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

£4.35 - £562.02

Specifications

Material Soda-lime glass
Edges Ground, 90°
View More Specs

Products 9
Product Code Brand Dimensions (L x W) Quantity Thickness (Metric) Price Quantity & Availability  
Product Code Brand Dimensions (L x W) Quantity Thickness (Metric) Price Quantity & Availability  
12404070 View Documents Thermo Scientific™
AGAB000002##01E01FST20PH#
76 x 26mm 50/Box, 2,000 outer carton OEM 1mm £12.55
Pack of 50
Qty Price Break Available View alternative products
Save Up to 
»
In Stock 3242
Add to basket
 
12332098 View Documents Thermo Scientific™
AGAB000002##03E01FST20PH#
76 x 26mm 50/Box, 2,000 outer carton OEM 1 - 1.2mm £12.20
Pack of 50
Qty Price Break Available View alternative products
Save Up to 
»
In Stock 858
Add to basket
 
12635785 View Documents Thermo Scientific™
AGAC0370075002ES0MNZ#0#G#
75 x 37mm 100 pieces in cardboard box 1mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
12342098 View Documents Thermo Scientific™
AGAB000002##06E14FST20PH#
76 x 26mm 50 pieces in telescope box, 2,000 in outer carton OEM 1.2-1.5mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
10440333 View Documents Thermo Scientific™
AGAA000001##02E00MNZ10MH#
76 x 26mm 50/Box 1mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
15560281 View Documents Thermo Scientific™
AGAB000002##01E01MNZ50MH#
76 x 26mm 50/Box, 1,000 outer carton 0.8 - 1.0mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
15328777 View Documents Thermo Scientific™
AGAC0140040002EB0MNZ#0#G#
40 x 14mm 50 pieces in paper 1mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
15399009 View Documents Thermo Scientific™
AGAB000002##03E00MNZ50MH#
76 x 26mm 50/Box, 1,000 outer carton 1 - 1.2mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
15699646 View Documents Thermo Scientific™
AGAC0500050008EA0MNZ#0#G#
50 x 50mm 50 pieces in paper 1.8 - 2.0mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
Description

Description

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
Specifications

Specifications

Soda-lime glass
Ground, 90°