missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius MGG Grade Glass Microfiber Filters w/o Binder
Binder free glass microfiber filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.
£30.20 - £123.00
Specifications
Air Resistance | 32mbar |
---|---|
Color | White |
Format | Disc |
Material | Borosilicate Glass Microfiber |
Particle Retention | 1.5 μm |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
15972870
|
Sartorius
FT-3-1106-125 |
0.4 in. | 1.2 cm |
£123.00
Pack of 100 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
||||
11715336
|
Sartorius
FT-3-1106-110 |
4.33 in. | 11 cm |
£99.90
Pack of 100 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
||||
11795326
|
Sartorius
FT-3-1106-070 |
2.7 in. | 7 cm |
£54.20
Pack of 100 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
||||
11705336
|
Sartorius
FT-3-1106-090 |
3.5 in. | 9 cm |
£78.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
15962870
|
Sartorius
FT-3-1106-060 |
2.36 in. | 6 cm |
£53.10
Pack of 100 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
||||
11755326
|
Sartorius
FT-3-1106-047 |
1.8 in. | 4.7 cm |
£46.20
Pack of 100 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
||||
15952870
|
Sartorius
FT-3-1106-050 |
1.96 in. | 5 cm |
£48.20
Pack of 100 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
||||
11745326
|
Sartorius
FT-3-1106-025 |
0.98 in. | 2.5 cm |
£30.20
Pack of 100 |
In Stock
Log in to see stock. |
||||
11775326
|
Sartorius
FT-3-1106-055 |
2.1 in. | 5.5 cm |
£48.20
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
Ideal for critical analyses in which impurities can be washed out of the filter.Specifications
32mbar | |
Disc | |
1.5 μm | |
38 sec. | |
MGG | |
500°C | |
0.28 mm |
White | |
Borosilicate Glass Microfiber | |
Non-sterile | |
Ideal for critical analyses in which impurities can be washed out of the filter | |
932°F | |
0.01 in. |