missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Medium duty ratchet lashing, 50mm wide
Brand: Manutan A340164
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Tough non-fray ratchet lashings, manufactured from 100% polyester webbing, specially treated to resist abrasion for high quality performance. Zinc plated ratchet. Suitable for many load restraining applications. Conforms to D. O. T. codes of practice and BS EN 12195 - 2: 2001.- Type of attachment : 2-part
- MBF (T) : 1.0
- LC (T) : 0.5
- EWL (m) : 4