missing translation for 'onlineSavingsMsg'
Learn More

Manutan Medium duty ratchet lashing, 50mm wide

Brand:  Manutan A340144

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12830289

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Tough non-fray ratchet lashings, manufactured from 100% polyester webbing, specially treated to resist abrasion for high quality performance. Zinc plated ratchet. Suitable for many load restraining applications. Conforms to D. O. T. codes of practice and BS EN 12195 - 2: 2001.
  • Type of attachment : 2-part
  • MBF (T) : 1.0
  • LC (T) : 0.5
  • EWL (m) : 4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers