Learn More
Liebherr™ MediLine Lab Refrigerator with Comfort Controller, Spark-Free Interior
Contains explosion-proof interior. Liebher™ MediLine Lab Refrigerator with Comfort Controller, Spark-Free Interior contains advanced components and precision controls to ensure that substances and materials are stored as optimally and safely as possible.
Brand: Liebherr™ Lkexv 3910
Code : 50
Additional Details : Weight : 68.00000kg
Description
Maximum temperature stability and safety- Explosion-proof liner is a spark-free, ATEX 95-compliant interior for use with volatile and flammable products
- Dynamic refrigeration system meets the exacting demands made of medical appliances
- Forced-air cooling and precision electronic controller ensures consistent, uniform temperature in the interior
- Equipped with a secondary safety thermostat to prevent temperatures below +2°C in case of a fault
- Energy efficient and uses eco-friendly, hydrocarbon-based refrigerant
- Electronic controller with symbols indicate the operating status of the appliance at all times
- Digital temperature display enables temperatures to be set to 0.1°C accuracy
- Flush-mounted with an easy-clean membrane keypad for maximum hygiene
- Integrated optical/audible alarms for high temperature, open door, power failure and sensor defect
- Integrated data memory
- Logs the maximum and minimum internal temperatures since last setting
- Records data about the last three temperature alarms and power failures
- Reversible doors feature interchangeable hinges to enable the door to be opened from either side
- Door has integrated self-closing feature, ergonomic slimline handle and fitted door locks
- Adjustable-height glass shelves
- Constructed of sturdy steel with HDPE insulation
- Floating contact for connection to a remote monitoring system
Specifications
Laboratory Refrigerator | |
3°C to 16°C | |
Electro-mechanical +2°C safety thermostat | |
R 600a | |
1 | |
5 | |
Steel | |
40 mm HDPE | |
ATEX Certified, EU Directive 94/9/EC (ATEX 95), ISO 14001, ISO 9001 | |
Digital, External | |
White | |
Automatic | |
RS 485 | |
61.5 cm | |
184 cm | |
59.7 cm | |
1.5 A | |
50 Hz | |
74 kg |
360 L | |
0.1°C | |
Gradient 5.5°C | |
Solid | |
Right, reversible | |
40 kg | |
White-coated Steel | |
ABS Plastic | |
Tall | |
No | |
Comfort touch-electronic control system | |
SmartCoolingHub | |
Forced-air | |
43.5 cm | |
163.5 cm | |
44 cm | |
220/240 V | |
316 kWh/a | |
68 kg |