missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Graduated Class AS Type 1 Glass Pipets
Pipet with precision. MBL™ class AS type 1 soda-lime glass pipets have graduations in permanent amber stain. Type 1 pipets have the zero mark at the top of the pipet.
£14.00 - £25.70
Specifications
Calibrated | Yes |
---|---|
Certifications/Compliance | ISO 835 |
Material | Soda Lime Glass |
Graduated | Yes |
Type | Pipet |
Product Code | Brand | Volume (Metric) | Color | Graduations | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Graduations | Tolerance | Price | Quantity & Availability | ||
11389653
|
MBL
PRA776AS |
10 mL | Orange | 0.1 mL | ±0.050 mL |
£17.40
Pack of 2 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||
11399653
|
MBL
PRA778AS |
25 mL | Green | 0.1 mL | ±0.10 mL |
£25.70
Pack of 2 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||
11359653
|
MBL
PRA770AS |
1 mL | Yellow | 0.01 mL | ±0.007 mL |
£14.00
Pack of 2 |
In Stock
Log in to see stock. |
||
11369653
|
MBL
PRA772AS |
2 mL | Black | 0.02 mL | ±0.01 mL |
£15.60
Pack of 2 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||
11379653
|
MBL
PRA774AS |
5 mL | Red | 0.05 mL | ±0.03 mL |
£15.85
Pack of 2 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||
Description
- Complies with ISO 835
- Calibrated to deliver from zero at the top to any graduation line down to the shoulder
- Graduations in permanent amber stain which resists aggressive washing solutions
- Each pipette is calibrated to deliver with a +5s waiting time
- Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times
Specifications
Yes | |
Soda Lime Glass | |
Pipet |
ISO 835 | |
Yes |