Learn More
Thermo Scientific™ Maxisafe 2020 Class II Biological Safety Cabinets
Combine robust construction and excellent ergonomic design with significantly more effective air filtration than regular class II biological safety cabinets.
£13995.00 - £17640.00
Product Code | Brand | Model | Dimensions (L x W x H) Exterior | Volume (Metric) Exhaust | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Dimensions (L x W x H) Exterior | Volume (Metric) Exhaust | Price | Quantity & Availability | |||
10570275 View accessory products |
Thermo Scientific™
51026651 |
Maxisafe 2020 0.9 | 31.5 x 39.4 x 62.2 in. (80 x 100 x 158.6cm) | 288m3 (170cfm)/hr. |
£13995.00 Each |
Call for latest availability +44 (0)1509 555 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | 10580275 View accessory products |
Thermo Scientific™
51026652 |
Maxisafe 2020 1.2 | 31.5 x 51.2 x 62.2 in. (80 x 130 x 158.6cm) | 386m3 (227cfm)/hr. |
£14310.00 Each |
Call for latest availability +44 (0)1509 555 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | 10316134 View accessory products |
Thermo Scientific™
51026653 |
Maxisafe 2020 1.5 | 31.5 x 63 x 62.2 in. (80 x 160 x 158.6cm) | 483m3 (284cfm)/hr. |
£17335.00 Each |
Call for latest availability +44 (0)1509 555 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | 10325944 View accessory products |
Thermo Scientific™
51026654 |
Maxisafe 2020 1.8 | 31.5 x 74.8 x 62.2 in. (80 x 190 x 158.6cm) | 580m3 (341cfm)/hr. |
£17640.00 Each |
Call for latest availability +44 (0)1509 555 500 |
Please sign in to purchase this item. Need a web account? Register with us today! |
Description
An additional segmented H14 HEPA filter system is used directly below the work area of the Maxisafe 2020, protecting inner air ducts, plenums and fans from contamination and providing a cumulative filtration efficiency of 99.99999975% to the downflow and exhaust airflow.
- Superior personnel and product protection with best-in-class air flow and triple-filter technology
- Exceptionally comfortable ergonomic design prevents user fatigue and promotes safe working habits
- Maximized energy efficiency for environmental protection and significant cost savings
- Thermo Scientific™ SmartFlow™ digital technology maintains constant airflow during normal filter loading or temporary airflow obstruction from foreign objects
- Pressure sensor monitoring ensures safe airflow across the entire work surface
- Independent alarm systems immediately alert user to any airflow obstruction
- Easy to read display allows convenient monitoring of safety parameters, including performance factor, downflow air velocity, cabinet malfunctions, time of day, operating time of optional UV-C lights, total operating hours, timer for delayed start and stop-watch function
Construction:
- 20cm front working aperture does not compromise safety or sample containment while significantly reducing noise level
- Hinged front window can be fully opened for easy and thorough cleaning of the unobstructed rear wall and all interior surfaces
- Powerful crossbeam UV-irradiation in both side walls (optional) illuminates the entire working area without causing shadows—ensuring thorough disinfection of the complete chamber for maximum sample protection
- DC motor uses energy efficiently and emits less heat into the lab
- Night-Set-Back mode (reduced blower speed when the window is closed) conserves energy than competing cabinets
- Interlocking H14 HEPA filters under the work surface provide easy and safe filter changes in the work area under safe negative pressure
Certifications/Compliance
- EN 12469 and DIN 12980 certified
Ordering Information:
Cabinets are fully configurable, with options and accessories to meet your specific needs. Contact your Sales Representative for more information. Not available in the U.S.