missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Low to medium duty 160mm diameter fixed castor, steel centre 150kg
Brand: Manutan A341291
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel. Pressed steel centre with black rubber tyre.- Wheel bearing: roller bearing
- Max. weight (kg): 205
- Type of castor: Fixed
- Max. load capacity (kg): 150
- Fitted height (mm): 197
- Plate L x W (mm): 140 x 110
- Wheel diameter (mm): 160
- Tread width (mm): 40
- Fixing hole diameter (mm): 10
- Fixing hole size (mm): 105 x 80