missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Colorware™ Low-Form Beakers, green
Click to view available options
Capacity (Metric):
150 mL
Description
- With pouring spout
- Matte-finish marking spot can be marked with ordinary pencil
- Colors make graduated scale easy to read
Compliance
Designed from ASTM™ E 960 Type I requirements
Specifications
Capacity (English) | 5.07 oz. |
Color | Cool Green |
Diameter (English) Outer | 2.24 in. |
Diameter (Metric) Outer | 5.7 cm |
Capacity (Metric) | 150 mL |
Material | Borosilicate Glass |
For Use With (Application) | For Easy Identification in The Lab, Reduce Cross Contamination |
Graduation Range | 20 to 140 mL |
Height (English) | 3.11 in. |
Height (Metric) | 7.9 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'