Learn More
Thermo Scientific™ Heratherm™ General Protocol Ovens
Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.
Brand: Thermo Scientific™ 51028113
Code : NEW
Additional Details : Weight : 65.00000kg
Description
Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens. These ovens provide an ideal heating and drying solution for research, clinical or industrial needs.
Features:
- Operating temperatures from 50°C to 250°C
- Automatic over-temperature alarm system
- Low overall energy consumption
- Built-in timer
- Corrosion-resistant stainless steel chambers with rounded corners
- Large, easy-to-read vacuum fluorescent display
- Easy-to-use, microprocessor-controlled touch button operation
- Doors can be opened at over 180°C
Ordering Information:
Availability may vary by country
Specifications
Microprocessor control with vacuum fluorescent display | |
50°C to 250°C | |
2 supplied/16 max. | |
ON / OFF | |
22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm) | |
56.5 cm | |
17.2 in. | |
43.8 cm | |
22.8 in. | |
58 cm | |
41.4 cm | |
208/240 V | |
14 A |
105 L | |
Gravity Convection | |
±0.4°C | |
16.3 x 17.2 x 22.8 in. (41.4 x 43.8 x 58 cm) | |
22.2 in. | |
25.2 in. | |
64 cm | |
32.3 in. | |
82 cm | |
16.3 in. | |
208/240 V 60 Hz | |
3360 w | |
60 Hz |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.