missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 155 Cellulose Hardened Qualitative Filter Paper
Fisherbrand™ Grade 155 Cellulose Hardened Qualitative Filter Paper is pure filter paper grade made of cellulose.
£5.65 - £9.70
Specifications
Description | Ash Content: 0.06% |
---|---|
Format | Disc |
Material | Cellulose |
Particle Retention | 2 to 3 μm |
Pore Size | 2 to 3 μm |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11765235
|
Fisherbrand™
|
Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11785235
|
Fisherbrand™
|
Disc | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11755235
|
Fisherbrand™
|
Disc | 90 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Pure filter paper grades made of cellulose fibers with alpha content of nearly 100% according precise norms
- Ash content for these grades is approximatively 0.06 %
Specifications
Ash Content: 0.06% | |
Cellulose | |
2 to 3 μm | |
155 | |
0.14 mm |
Disc | |
2 to 3 μm | |
For analysis in acid solutions, or filtration under high pressure | |
100 Pack |