missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 1105 Cellulose Technical Filter Paper
Suitable for filtration of large volume of liquid.
POA
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 3 to 6 μm |
Pore Size | 3 to 6 μm |
For Use With (Application) | For dyes, Ether, Alcoholic solutions, Eaux de Cologne, salted solutions, vegetal extracts, hair solutions, perfumes, tinctures, saccharine juices, vinegar |
Description
- Very thick smooth paper
- Wet strengthened
- With high separation capacity
Specifications
Disc | |
3 to 6 μm | |
For dyes, Ether, Alcoholic solutions, Eaux de Cologne, salted solutions, vegetal extracts, hair solutions, perfumes, tinctures, saccharine juices, vinegar | |
100 Pack |
Cellulose | |
3 to 6 μm | |
1105 | |
0.39 mm |