Learn More
Gibco™ Collagenase, Type IV, powder
Cleaves bond between neutral amino acid (X) and glycine in sequence Pro-X-Glyc-Pro, which is found with high frequency in collagen
Brand: Gibco™ 17104019
233.65 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00100kg
Description
Collagenase is unique among proteases in its ability to degrade the triple-helical native collagen fibrils commonly found in connective tissues such as skin, tendon, blood vessels, and bone. Collagenase disaggregation is suitable for the culture of human tumors, mouse kidney, human adult and fetal brain, and many other tissues including epithelium. Collagenase is relatively gentle, dissociates well at physiological temperature and pH, and requires no mechanical agitation or special equipment.
- Isolated from Clostridium histolyticum
- Packaged as lyophilized, non-sterile powder for research use in cell or tissue dissociation and organ perfusions
- Activity is >160 units/mg
- With low tryptic activity and is well-suited for digestion of islet cells from the pancreas
Cell Culture, Mammalian Cell Culture
Order Info
Shipping Condition: Room Temperature
Specifications
Storage conditions: 2°C to 8°C. Protect from light. Shipping conditions: Room temperature Shelf life: 24 months from date of manufacture |
|
Collagenase | |
Room Temperature |
Lyophilized | |
Non-sterile |
For Research Use Only. Not for use in diagnostic procedures.