missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Frosted Microscope Slides, 90°

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

£3.53 - £141.30

Specifications

Material Soda-lime glass
Length (Metric) 76mm
Width (Metric) 26mm
Writing Surface Yes
View More Specs

Products 3
Product Code Brand Thickness (Metric) Price Quantity & Availability  
Product Code Brand Thickness (Metric) Price Quantity & Availability  
16245172 View Documents Thermo Scientific™
AGAA000001##12E01MNZ10MH#
1mm £3.53
Pack of 50 View alternative products
Save Up to 
»
In Stock 27
Add to basket
 
15354596 View Documents Thermo Scientific™
AGAB000002##11E01MNZ50MH#
0.8 - 1.0mm £141.30
Pack of 1000 View alternative products
Save Up to 
»
Estimated Shipment
27-07-2020
Add to basket
 
15418324 View Documents Thermo Scientific™
AGAB000002##13E00MNZ50MH#
1 - 1.2mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
Specifications

Specifications

Soda-lime glass
76mm
26mm
Yes