missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Forced-Air Refrigerator without Alarm

Use these refrigerators for general laboratory storage of temperature sensitive samples. Liebherr™ Forced-Air Refrigerators feature plastic coated grid shelves and plastic interior containers.

Brand:  Liebherr™ FKv 5440

Code : 03

Additional Details : Weight : 73.00000kg

 View more versions of this product

Product Code. 15183233

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • White steel refrigerator
  • HardLine door design with interchangeable hinges
  • Ergonomic slimline handle
  • Automatic defrost
  • Dynamic cooling system
  • Mechanic control system with rotary control button
  • External digital temperature display
Specifications

Specifications

1°C to 15°C
220 - 240 V
1640 H x 750 W x 730 D mm
R600A
3 Years
Steel housing, Steel door/lid, Plastic interior containers, commercial grade moulded Polystyrol liner
1452 mm
600 mm
554 L
50 Hz
71 kg
5
White
560 mm
FKV5440X
Automatic
Videos
Documents