missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Heavy-Wall Filter Flasks

With heavier walls than standard Erlenmeyer flasks

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 2.80800kg

 View more versions of this product

Product Code. 15466153

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

With heavier walls than standard Erlenmeyer flasks

 

  • Side tubulation Capacity scale
  • Designed to take 1 atmosphere of vacuum or 29 in. of mercury
  • Sizes 25 through 1000mL have side hose connection designed to accept 5/16 in. O.D. (0.3125) flexible tubing
  • Sizes 1000mL and larger accept 3/8 in. O.D. tubing
  • Temperature range: 840°F (450°C) max. 
Specifications

Specifications

ASTM E 1406, Type II, Class I
0.96 cm
Borosilicate Glass
250 mL
38 cm
Yes
20.8 cm
8.18 in.
4 L
1000 to 4000 mL
14.96 in.
840°F max.
Class I
12
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers