missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Heavy-Wall Filter Flasks
With heavier walls than standard Erlenmeyer flasks
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 1.86000kg
Description
With heavier walls than standard Erlenmeyer flasks
- Side tubulation Capacity scale
- Designed to take 1 atmosphere of vacuum or 29 in. of mercury
- Sizes 25 through 1000mL have side hose connection designed to accept 5/16 in. O.D. (0.3125) flexible tubing
- Sizes 1000mL and larger accept 3/8 in. O.D. tubing
- Temperature range: 840°F (450°C) max.
Specifications
ASTM E 1406, Type II, Class I | |
0.96 cm | |
Borosilicate Glass | |
100 mL | |
30 cm | |
840°F max. | |
16.8 cm |
6.6 in. | |
2000 mL | |
600 to 2000 mL | |
11.8 in. | |
1 | |
Yes | |
9 |