missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Heavy-Wall Filter Flasks
With heavier walls than standard Erlenmeyer flasks
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 3.74400kg
Description
With heavier walls than standard Erlenmeyer flasks
- Side tubulation Capacity scale
- Designed to take 1 atmosphere of vacuum or 29 in. of mercury
- Sizes 25 through 1000mL have side hose connection designed to accept 5/16 in. O.D. (0.3125) flexible tubing
- Sizes 1000mL and larger accept 3/8 in. O.D. tubing
- Temperature range: 840°F (450°C) max.
Specifications
ASTM E 1406, Type II, Class I | |
0.96 cm | |
Borosilicate Glass | |
50 mL | |
23.8 cm | |
840°F max. | |
Class I | |
8 |
5.3 in. | |
1000 mL | |
300 to 1000 mL | |
9.37 in. | |
Hose barb designed for 5/16 in. tubing (0.3125) | |
Yes | |
13.5 cm |