missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Heating Blocks

For Isotemp digital models 125DQ, 145DQ and analog dry-bath incubators

Brand:  Fisherbrand™

102.87 GBP valid until 2020-12-31
Use promo code "14720" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10056601

  • £112.21 / Each


Estimated Shipment
19-02-2021
Add to basket

Description

Description

Choose from blocks that hold 6 to 25mm O.D. standard tubes, 15mL or 50mL conical-bottom tubes, microcentrifuge tubes.

  • Solid aluminum construction
  • Sample wells are shaped so that heat is evenly transmitted to all parts of the sample tube
  • Shape also eliminates the temperature gradient that may invalidate tests

Order Info

Dimensions: 2.9L × 3.75W × 2 in.H (9.5 × 7.4 × 5.1cm).

Warranty

One year

Specifications

Specifications

5 cm
2.9 x 3.75 x 2 in. (7.4 x 9.5 x 5.1 cm)
Isotemp 125DQ, 145DQ and economical dry-bath incubator
51 mm
74 mm
9.5 cm
Accessory, Block
50 mm
Aluminum
For 22 x 12 to 13mm tube
22 x 12 to 13mm
7.4 cm
9.5 cm
Videos
Documents