missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Digital Stirring Hotplates: Ceramic

Designed for general-purpose lab heating and stirring with precise temperature and speed control

£435.60 - £602.80

Specifications

Ambient Temperature 30°C to 540°C
Controller Type Digital
Temperature (Metric) Ambient to 540°C
Display LED
Includes Detachable Line Cord, 6 in. (18 cm) PTFE-Coated Stainless-Steel Temperature Probe, 18 in. L (46 cm) Support Rod and Clamp, PTFE Stir Bar
View More Specs

Includes: Detachable line cord, 6 in. (18cm) PTFE-coated stainless-steel temperature probe, 18 in.L (46cm) support rod and clamp, PTFE stir bar

Products 2
Product Code Brand Electrical Requirements Price Quantity & Availability  
Product Code Brand Electrical Requirements Price Quantity & Availability  
10121393 View Documents Fisherbrand™
230 V 50/60Hz This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
12347328 View Documents Fisherbrand™
230 V 50/60 Hz This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

Operating Features

  • Compact design with ceramic top plate
  • LED displays actual and setpoint readings
  • Temperature is adjustable in 1°C increments, 0.1°C for temperatures below 100°C with remote temperature probe
  • User-programmable timer automatically shuts off unit—perfect for timed experiments
  • “Favorites” feature allows users to store three commonly used settings
  • Separate LED displays for temperature and speed (actual or setpoint)
  • Direct-drive motor/magnet system runs silently
  • Variable stirring control from 60 to 1200rpm

Safety Features

  • Top plate and base are molded to divert liquids away from internal electronics
  • Safety warning system protects users from accidental burns; red warning light alerts when heating surface exceeds 50°C and flashes when heat is shut off until surface is cool
  • Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes
  • INSTANT-ON feature begins stirring at low 60rpm to prevent splashing

Ceramic-top Models

  • Heat to 540°C (1004°F)
  • Reflective white ceramic surface is acid- and alkali-resistant and easy to clean
  • Nonheating frame surrounds the heated ceramic plate for added protection

Certifications

120V units: CSA, CUS; 230V units: CSA, CUS, CE

Compliance

IEC 1010

Warranty

Three years

Specifications

Specifications

30°C to 540°C
Ambient to 540°C
Detachable Line Cord, 6 in. (18 cm) PTFE-Coated Stainless-Steel Temperature Probe, 18 in. L (46 cm) Support Rod and Clamp, PTFE Stir Bar
Digital
LED
3 Years