missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Digital Stirring Hotplates: Ceramic

Designed for general-purpose lab heating and stirring with precise temperature and speed control

Brand:  Fisherbrand™

Code : 44

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12347328

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Detachable line cord, 6 in. (18cm) PTFE-coated stainless-steel temperature probe, 18 in.L (46cm) support rod and clamp, PTFE stir bar

Description

Description

Operating Features

  • Compact design with ceramic top plate
  • LED displays actual and setpoint readings
  • Temperature is adjustable in 1°C increments, 0.1°C for temperatures below 100°C with remote temperature probe
  • User-programmable timer automatically shuts off unit—perfect for timed experiments
  • “Favorites” feature allows users to store three commonly used settings
  • Separate LED displays for temperature and speed (actual or setpoint)
  • Direct-drive motor/magnet system runs silently
  • Variable stirring control from 60 to 1200rpm

Safety Features

  • Top plate and base are molded to divert liquids away from internal electronics
  • Safety warning system protects users from accidental burns; red warning light alerts when heating surface exceeds 50°C and flashes when heat is shut off until surface is cool
  • Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes
  • INSTANT-ON feature begins stirring at low 60rpm to prevent splashing

Ceramic-top Models

  • Heat to 540°C (1004°F)
  • Reflective white ceramic surface is acid- and alkali-resistant and easy to clean
  • Nonheating frame surrounds the heated ceramic plate for added protection

Certifications

120V units: CSA, CUS; 230V units: CSA, CUS, CE

Compliance

IEC 1010

Warranty

Three years

Specifications

Specifications

30°C to 540°C
50/60 Hz
0 to 1200 rpm
Ceramic
CE, CSA, cUS
230 V 50/60 Hz
3 Years
LED
4 x 4 in.
Ambient to 540°C
230 V
Detachable Line Cord, 6 in. (18 cm) PTFE-Coated Stainless-Steel Temperature Probe, 18 in. L (46 cm) Support Rod and Clamp, PTFE Stir Bar
Digital
Videos
Documents