missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Digital Hotplates: Ceramic

For routine lab heating and sample drying, with complete operating data on display

£692.84 - £759.73

Specifications

Display LED
View More Specs

Includes: Detachable line cord, 6 in. (18cm) PTFE-coated stainless-steel temperature probe, 18 in. L (46cm) support rod and clamp, PTFE stir bar

Products 2
Product Code Brand Electrical Requirements Price Quantity & Availability  
Product Code Brand Electrical Requirements Price Quantity & Availability  
11800730 View Documents Fisherbrand™
230 V, 60 Hz This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
11690302 View Documents Fisherbrand™
230 V, 50/60 Hz This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
Description

Description

Microprocessor-controlled units have simple knob heating control.

Operating Features

  • Compact design with 7 × 7 in. ceramic top plate
  • LED displays actual and setpoint readings
  • Temperature is adjustable in 1°C increments, 0.1°C for temperatures below 100°C with remote temperature probe
  • User-programmable timer automatically shuts off unit—perfect for timed experiments
  • “Favorites” feature allows users to store three commonly used settings

Safety Features

  • Top plate and base are molded to divert liquids away from internal electronics
  • Safety warning system protects users from accidental burns; red warning light alerts when heating surface exceeds 50°C and flashes when heat is shut off until surface is cool
  • Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes

Ceramic-top Models

  • Heat to 540°C (1004°F)
  • Reflective white ceramic surface is acid- and alkali-resistant and easy to clean
  • Nonheating frame surrounds the heated ceramic plate for added protection

Order Info

For stirring hotplates, see “Isotemp Digital Stirring Hotplates.”

Certifications

120V units: CSA, CUS; 230V units: CSA, CUS, CE

Compliance

IEC 1010

Warranty

Three years

Specifications

Specifications

LED