missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Basic Stirring Hotplates: Aluminum Top

Sleek, compact units combine unbeatable performance, reliability and economy

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 11.80000kg

 View more versions of this product

Product Code. 11706379

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Includes: Detachable line cord, PTFE stir bar

Description

Description

Easy and safe to use. Excellent for general lab heating and stirring in environments between 4° to 40°C (39° to 104°F).

  • Fit virtually anywhere in lab
  • Easy to set analog temperature control knob with graduated scale
  • LED display
  • Top plate and base design diverts liquids away from internal electronics
  • Safety warning system with visual alert protects user from accidental burns
  • Redundant temperature control systems for overtemperature protection
  • Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes
  • Variable analog stirring control to 1200rpm
  • INSTANT-ON feature begins stirring at low 60rpm to prevent splashing
  • Direct-drive motor/magnet system runs silently
  • Heat to 380°C (716°F)
  • 49 sq. in. heating surface will not crack or chip

Certifications

120V: CSA, CUS; 230V: CE, CSA, CUS

Compliance

IEC 1010

Warranty

Three years

Specifications

Specifications

60 to 1200rpm
230V
CE, CSA, CUS, IEC 1010
Safety warning system with visual alert protects user from accidental burns, redundant temperature control systems for over temperature protection
Up to 380°C
LED
60 to 1200rpm
1.0
Instant on feature begins stirring at low 60rpm to prevent splashing
3 Years
Ambient to 380°C
50/60Hz
Detachable line cord, PTFE stir bar
230V 50/60Hz
Analog
Aluminum
17.8 x 17.8cm
Up to 380°C
7 x 7 in.
Videos
Documents