missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ AP75 Portable Waterproof Conductivity/TDS Meter
Durable, dustproof, waterproof
£761.11 - £858.93
Specifications
Accuracy (Conductivity) | ±1% Full-scale |
---|---|
For Use With (Application) | Conductivity, TDS, Temperature |
Cell Constant | 0.1, 1.0, 10cm-1 |
Calibration Points | 5 |
Range (Conductivity) | 0 to 19.99 μS, 0 to 199.9 μS, 0 to 1999 μS, 0 to 19.99 mS, 0 to 199.9 mS |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11550254
|
Fisherbrand™
|
Meter/probe package includes meter, K = 1.0cm-1 conductivity/temperature Plastic-bodied probe with 3 ft. (0.9m) long cable (13-620-AP54), Four AAA batteries, instruction manual |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11540254
|
Fisherbrand™
|
Meter kit includes meter, K = 1.0cm-1 conductivity/temperature Plastic-bodied probe with 3 ft. (0.9m) long cable (13-620-AP54), four each of 447μS, 1413μS, 2764μS, 15,000μS 20mL conductivity calibration solution pouches, sample bottle, Four AAA batteries, |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Dual-display LCD shows conductivity or TDS plus temperature in °C or °F. Meter switches between readings with the press of a button. Advanced features for easy customization.
- Selectable cell constant (0.1cm-1, 1.0cm-1, or 10cm-1)
- Autoranges for conductivity across five ranges and TDS across six for fast response
- Calibration up to five points for both conductivity and TDS measurements
- Adjustable temperature coefficient from 0 to 10% per °C offers accurate compensation in almost any solution
- Selectable auto endpoint freezes reading immediately after meter indicates stabilization
- Expanded memory function stores and recalls up to 50 readings
- Real-time clock enables stored and calibration data to be combined with date and time for more complete recordkeeping
- HOLD function and auto shutoff
Order Info
Dimensions: 7.5L x 3.75W x 2.25 in. H (19 x 9.5 x 5.7cm)
Certifications
ISO™ 9001
Warranty
accumet Three-Year Warranty. AP75 is warranted to the end user to be free from defects in materials and workmanship under normal use for a period of three years.
Specifications
±1% Full-scale | |
0.1, 1.0, 10cm-1 | |
0 to 19.99 μS, 0 to 199.9 μS, 0 to 1999 μS, 0 to 19.99 mS, 0 to 199.9 mS | |
Automatic or Manual | |
0.01 ppm, 0.1 ppm, 1 ppm, 0.01 ppt, 0.1 ppt, 1 ppt | |
0°C to 100°C | |
±0.5°C | |
ISO 9001 | |
Conductivity | |
3.75 in. | |
2.25 in. |
Conductivity, TDS, Temperature | |
5 | |
0.01μS, 0.1μS, 1μS, 0.01mS, 0.1mS | |
0 to 9.99 ppm, 10 to 99.9 ppm, 100 to 999 ppm, 1 to 9.99 ppt, 10 to 99.9 ppt, 100 to 200 ppt | |
±1% Full-scale | |
0.1°C | |
LCD | |
3 Years | |
19 cm | |
9.5 cm | |
4 x AAA |