missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koettermann™ Exploris™ Tall Storage Cabinet
Features soundproof doors.
£614.25 - £939.00
Specifications
Material | Stainless Steel |
---|---|
For Use With (Application) | Stand alone bench |
Includes | One steel shelf |
Product Code | Brand | Finish | Height (Metric) | Depth (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Finish | Height (Metric) | Depth (Metric) | Width (Metric) | Price | Quantity & Availability | ||
14885401
|
Koettermann™
507-00016 |
Trespa TopLab™ melamine finish | 75 cm | 75 cm |
£939.00
Each |
07-05-2021 |
14865381
|
Koettermann™
505-00025 |
Trespa TopResist™ melamine finish | 72 to 95 cm (variable) | 75 cm | 90 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
14835401
|
Koettermann™
505-00021 |
Trespa TopLab™ melamine finish | 72 to 95 cm (variable) | 75 cm | 90 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
Description
- Used where high load capacity is needed
- Melamine Topresist™ worktop
Specifications
Stainless Steel | |
Stand alone bench | |
One steel shelf |