missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Omnipore™ Membrane Filters, 0.45 μm
Hydrophilic PTFE polymer membrane filter compatible with virtually all solvents, acids, and alkaline solutions. Omnipore™ Membrane Filters are biologically and chemically inert.
Brand: Merck JHWP09025
Code : 71
Additional Details : Weight : 0.10000kg
Description
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Our Omnipore™ membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.
Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples
Applications:
- Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
- Omnipore™ Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
Specifications
Not Autoclavable | |
Screen Filter | |
0.45 μm | |
>2.6 mL/min x cm2 | |
25Pack | |
Filter Membranes | |
90 mm |
White | |
PTFE | |
Non-sterile | |
Hydrophilic | |
25/Pk. | |
Hydrophilic | |
90 mm |