missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Fluoropore™ PTFE, Hydrophobic, 0.2 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLFGR04NL
Code : 71
Additional Details : Weight : 0.10000kg
Description
Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Applications:
Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Filtration of Biological Samples and Protein Solutions
Specifications
Single-use | |
PTFE | |
Non-sterile | |
HDPE | |
Male Luer slip, stepped | |
100Pack | |
1 mL | |
4 mm |
PTFE | |
0.2 μm | |
Analytical sample prep | |
Female Luer-Lok™ | |
Millex™ | |
Syringe Filter | |
4 mm |